Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BAHCO 1520 G POWER CUTTER 1520 G
BAHCO 1520 G POWER CUTTER 1520 G
1520 G Power Side Cutting Pliers
References
bahco:
1520 G
rubix:
2518318
ean:
7311518266516
Technical specifications
Length
208
mm
Weight
310
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1520 G POWER CUTTER 1520 G
Power cutter with centric precision cutting edges
Technical specifications
Attributes
Logistic Weight
332
g
Length
208
mm
Weight
310
g
Length of noses
16
mm
Cutting capacity
3.8
mm
Type
Power Side Cutting Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.65
excl. VAT
/
Each
£
57.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
KNIPEX 6701160 END-CUTTING NIPPERS 160MM
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
BAHCO 21HDG-140A ERGO ANGL CUTTER HD
FACOM END CUTTER PLIERS 191A.22EL
FACOM 192.16CPESLS DIAGONAL CUTTER 160MM - SAFETY LOCK SYSTEM
GEDORE 6742300 8314-125JC 125MM SIDE CUTTER
KNIPEX 7732115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
NEILL ELLIOTT LUCAS PLIERS PW216/10 10 INCH
KNIPEX 9113250SB TILE BREAKING PLIERS 250MM
KNIPEX 7402160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7005140 DIAGONAL CUTTING NIPPERS 140MM
LINDSTROM 7190 DIAGONAL CUTTER ESD SAFE HANDLE 0.2MM-1MM
KNIPEX 7401160SB DIAGONAL CUTTING NIPPERS 160MM