FACOM 192A.16CPEPB HIGH-PERFORMANCE DIAGONAL CUTTERS 160 MM
HIGH-PERFORMANCE DIAGONAL CUTTERS
See technical informationSee documentsReferences
Facom:192A.16CPEPB
Rubix:270A2316
EAN:3148516615039

Documents
Product details : FACOM 192A.16CPEPB HIGH-PERFORMANCE DIAGONAL CUTTERS 160 MM
- New head design to increase durability and cutting capacity
- Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 192A.16CPE : 2.0mm 210 kg/mm² - 192A.18CPE : 2.2mm 205 kg/mm² - 192A.20CPE : 2.5mm 200 kg/mm²
- High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
- High durability Carbon alloy steel, with induction hardened cutting edges.
- Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
- Chrome finish for corrosion resistance
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 200 g |
| Cutting capacity | 10 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- Delivery usually within ( 14 ) days
