References
Roebuck:6836169
Rubix:2525376
EAN:3660338342387

Documents
Product details : ROEBUCK EVOBOLT POWER CUTTER 210MM
Burnished steel cutting head.
Dual-material sheathed handles for a comfortable grip.
Ergonomic with hinge designed to improve power and cutting accuracy.
Return spring and locking system.
Can be used with one hand, cutting efforts reduced by 50%.
Dual-material sheathed handles for a comfortable grip.
Ergonomic with hinge designed to improve power and cutting accuracy.
Return spring and locking system.
Can be used with one hand, cutting efforts reduced by 50%.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Weight | 380 g |
| Length of noses | 18.5 mm |
Show UNSPSC/ECL@SS
£ 74.42 excl. VAT
/ Each
£ 89.30 incl. VAT
- Usually arrives within 14 working days
