"Compact" ESD cutting pliers: manoeuvrability
Nose shape | Pointed |
---|---|
Length | 110 mm |
Weight | 65 g |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 155x65x20 mm |
Package weight | 80 g |
Nose shape | Pointed |
Length | 110 mm |
Weight | 65 g |
Length of noses | 9.5 mm |
Type | Cutting pliers ogival head |
Usually arrives within 14 working days