"Stubby" Micro-Tech® Cutters: Versatility
Nose shape | Straight |
---|---|
Length | 110 mm |
Weight | 60 g |
Logistic Weight | 70 g |
---|---|
Packaged dimensions (D x W x H) | 155x65x20 mm |
Package weight | 71 g |
Nose shape | Straight |
Length | 110 mm |
Weight | 60 g |
Length of noses | 11.5 mm |
Usually arrives within 14 working days