FACOM PM.MOD467J12 FOAM INLAY FOR MODM.467J12 / MODM.467BJ12
Empty foam tray modm.467j12.
See technical informationReferences
Facom:PM.MOD467J12
Rubix:395A5111
EAN:3148518626040

Product details : FACOM PM.MOD467J12 FOAM INLAY FOR MODM.467J12 / MODM.467BJ12
Foam tray for MODM.467J12
Technical specifications
Attributes
| Number of compartments | 12 |
|---|---|
| Length | 418 mm |
| Height | 188 mm |
| Width | 45 mm |
| Material | foam |
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
- Delivery usually within ( 14 ) days
