KNIPEX 6705160 END CUTTING NIPPERS 160MM


High Leverage End Cutting Nipper

References
knipex:67 05 160
rubix:010113
ean:4003773017936
brand logo
brand logo
Technical specifications
Cutting capacity3.4 mm
Length170 mm
See all Specifications

Product details : KNIPEX 6705160 END CUTTING NIPPERS 160MM


67 05 200 High Leverage End Cutting Nipper
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 5 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum co-ordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)170x115x52 mm
    Cutting capacity3.4 mm
    Length170 mm
    BranchWith multi-component grips
    Weight266 g
    Show UNSPSC/ECL@SS
    £ 37.10 excl. VAT
    / Each
    £ 44.52 incl. VAT
    • Sold out