References
Stanley:0-89-858
Rubix:162A9199
EAN:3253560898588

Product details : STANLEY FATMAX DIAGONAL PLIERS
Made of high-quality hardened steel
Forged steel treatment for longer life
High-frequency hardened cutting edges for cutting wires up to 200kg/mm²
Lacquered finish
FatMax® bi-material handle
Complies with DIN 5749 and NF E 73-105 standards
Forged steel treatment for longer life
High-frequency hardened cutting edges for cutting wires up to 200kg/mm²
Lacquered finish
FatMax® bi-material handle
Complies with DIN 5749 and NF E 73-105 standards
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x75x210 mm |
|---|---|
| Package weight | 150 g |
| Cutting capacity | 1.9 mm |
| Length | 160 mm |
| Branch | fatmax® bi-material handle |
| Weight | 148 g |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Delivery usually within ( 7 ) days