References
Knipex:50 00 210 SB
Rubix:388A3515
EAN:4003773011545





Product details : KNIPEX 5000210SB CARPENTERS PINCERS
For extreme load. In high demand with the tradesman thanks to the precise finish. Very durable and balanced weight distribution. Cutting edges hardened, hardness of about 60 HRC. Special tool steel, forged, hardened in oil.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Strengths
- For heavy duty use
- Specially favoured by craftsmen for their precise workmanship
- Extreme wear resistance and well balanced
- Cutting edge hardness approx. 60 HRC
- Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 343x84x87 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 265 mm |
| Branch | black tramented. |
| Weight | 420 g |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 14 ) days