References
Stanley:1-51-489
Rubix:215751
EAN:3253561514890

Technical specifications
| Type | carpenter's hammer |
|---|---|
| Section | ovale (manche tubulaire). mm |
| Length | 33 mm |
Product details : STANLEY 1-51-489 BLUE STRIKE CLAW HAMMER 20OZ 570G
Blue Hammer 565 g
Technical specifications
Attributes
| Type | carpenter's hammer |
|---|---|
| Section | ovale (manche tubulaire). mm |
| Length | 33 mm |
| Weight | 0.859 g |
| Shape | round |
| Handle | tubular steel handle (oval cross-section) with flocked vinyl handle, non-slip and resistant to oil and most solvents. |
| Head length | 140 mm |
| Material | forged, heat-treated carbon steel head; steel handle/tube; flocked vinyl handle (resistant to oil and most solvents). |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Delivery usually within ( 7 ) days