References
Thor Hammer:03-216
Rubix:011628
EAN:5012936021603

Documents
Product details : THOR 03216 SIZE 4 COPPER/HIDE HAMMER
The Copper face combined with the Malleable Iron head gives a SAFE but high-impact blow, whilst the Hide face gives a firm resilient blow that will not mark the finished work.
- Ideal where a heavy blow is required combined with a relatively small striking area.
- Faces are designed to wear and can be replaced.
Strengths
The copper face gives a SAFE but high-impact blow, whilst the hide face gives a firm and resilient blow that will not mark finished work
Applications
An excellent dual-purpose hammer for the automotive trade and general industrial applications
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 50 mm |
| Length | 355 mm |
| Weight | 2380 g |
| Diameter | 50 mm |
| Shape | round |
| Handle | wood |
| Material | copper hide (striking);wood (handle);malleable iron (head) |
Show UNSPSC/ECL@SS
£ 53.34 excl. VAT
/ Each
£ 64.01 incl. VAT
- In stock: Next day delivery
