FACOM ES.136,5T BIT ES.136 5T
ES.1T - High perf. Series 1 bits for slotted screws
See technical informationReferences
Facom:ES.136,5T
Rubix:1238618
EAN:3148510249889

Product details : FACOM ES.136,5T BIT ES.136 5T
ES.1T - High perf. Series 1 bits for slotted screws
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 24x6x6 mm |
| Package weight | 5 g |
| Imprint | flat |
| Imprint size | 6.5 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 14 ) days
