Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
SANDVIK 620-20H10 SCRAPER 5765031
SANDVIK 620-20H10 SCRAPER 5765031
Scraper
References
sandvik coromant:
620-20H10
rubix:
1034628
manufacturer :
5765031
Technical specifications
Shape
Flat
Product details
Technical specifications
Product details : SANDVIK 620-20H10 SCRAPER 5765031
Clamp-on scraper for indexable tools
Technical specifications
Attributes
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.08
excl. VAT
/
Each
£
75.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM TRI.MD200EMA TRIANG FILE SCD CUT 200MM HAND
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
ROEBUCK ENGINEERS WARDING FILE 4 INCH SMOOTH
BAHCO 1-110-08-3-2 8IN FLAT WITH HANDLE CUT 3
ROEBUCK HANDLED ENGINEERS FILE 12 INCH ROUND SMOOTH
ROEBUCK ENGINEERS FILE 8 FLAT SECOND
FACOM RD.MD150EMA ROUND FILE SCD CUT 150MM HANDL
ROEBUCK BI MATERIAL HANDLED ENGINEERS THREE SQ FILE SECOND CUT 250MM
ROEBUCK NEEDLE FILE 180MM KNIFE CUT 2 880031
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
ROEBUCK ENGINEERS FILE 250MM ROUND SMOOTH 879963
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM BASTARD CUT 879943
BAHCO 1-160-08-3-2 8IN SQUARE WITH HANDLE CUT 3
ROEBUCK DIAMOND FILE TRIANGULAR