GEDORE TORX DRIVER TX10 2163 BTX T10


3-C screwdriver TORX 2163 TXB

References
gedore:2163 TX T10
rubix:122A3407
manufacturer :6685830
ean:4010886803417
brand logo
brand logo
Technical specifications
Imprinttorx
Imprint sizet10
Blade length80 mm
See all Specifications

Product details : GEDORE TORX DRIVER TX10 2163 BTX T10


3C-Screwdriver TORX T10 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight39 g
Imprinttorx
Imprint sizet10
Blade length80 mm
Length165 mm
Finishingtempered
Weight39 g
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
  • Usually arrives within 14 working days