Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK POZIDRIV SCREWDRIVER 250 X NO.1
ROEBUCK POZIDRIV SCREWDRIVER 250 X NO.1
Screwdriver Roebuck
References
roebuck:
CL102101P
rubix:
215092
Product details
Technical specifications
Product details : ROEBUCK POZIDRIV SCREWDRIVER 250 X NO.1
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 023110 354 SCREWDRIVER HEX-PLUS 3.0/75 K'FORM+
BAHCO B198.055.150 5.5MM NUT SPINNER
BAHCO B190.080.150 SCREWDRIVER SLOTTED 8X1.6X150
WERA 110001 335 SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM+
FACOM AT5.5X300 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 300 MM
INGERSOLL RAND A31H 3/8IN STANDARD ANVIL
BAHCO BE-8601 SCREWDRIVER ERGO PH1X25
FACOM ATCL.S14PB PROTWIST 3 IN 1 STUBBY RATCHET HANDLE SET POUCH 1/4IN
ROEBUCK WORKSHOP SCREWDRIVER 150 X 6MM FLARED TIP
STANLEY 1-65-406 FATMAX SCREWDRIVER PH 1 X 30MM
WERA 118014 2035 SCREWDRIVER 0.80/4.0/80 K'FORM MICRO
FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
FACOM ATP0X75 PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM
BRITOOL EXPERT SCREWDRIVER FLARED 65X150
BAHCO 611-4-100 SLOTTED FLAT SCREWDRIVERS