GEDORE 2160 PZ 3 3C-SCREWDRIVER


3-C Screwdriver PoziDriv - 2160

References
gedore:2160 PZ 3
rubix:399A5358
manufacturer :6684270
ean:4010886803288
brand logo
brand logo
Technical specifications
Imprintpozidriv
Imprint size3
Blade length150 mm
See all Specifications

Product details : GEDORE 2160 PZ 3 3C-SCREWDRIVER


3C-Screwdriver PZ 3 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PZ 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Size 3 and 4 blade with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel * not standardised

Technical specifications


Attributes
Logistic Weight189 g
Imprintpozidriv
Imprint size3
Blade length150 mm
Length270 mm
Finishingtempered
Weight189 g
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
  • Usually arrives within 14 working days