FACOM ATWHH2.5X75 PRO-TWIST SCREWDRIVER HE X 2.5 X 75 MM
Protwist screwdriver
See technical informationReferences
Facom:ATWHH2.5X75
Rubix:210A6918
EAN:3662424097270

Product details : FACOM ATWHH2.5X75 PRO-TWIST SCREWDRIVER HE X 2.5 X 75 MM
Ergonomic PROTWIST® bimaterial handle for comfortable, powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2.5 |
| Blade length | 75 mm |
| Length | 169 mm |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 14 ) days
