BAHCO BE-8360 SCREWDRIVER ERGO 8MM X 1.2 X 25MM SLOTTED

Ergo Slotted Screwdriver

See technical information

References

Bahco:BE-8360
Rubix:2518298
EAN:7314151838676
brand logo

Technical specifications

Imprintflat
Imprint size1,2mm
Blade length25 mm
See all Specifications

Product details : BAHCO BE-8360 SCREWDRIVER ERGO 8MM X 1.2 X 25MM SLOTTED


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws, stubby model for working in hard to reach places. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.

Technical specifications


Attributes
Logistic Weight50 g
Imprintflat
Imprint size1,2mm
Blade length25 mm
Length83 mm
Finishingchromed
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Delivery usually within ( 14 ) days