Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
GEDORE 8306 4 - SIDE CUTTER
GEDORE 8306 4 - SIDE CUTTER
Heavy-duty electronics-8306-4
References
gedore:
8306-4
rubix:
4536589
manufacturer :
6727180
ean:
4010886672716
Technical specifications
Nose shape
Pointed
Length
125
mm
Weight
81
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8306 4 - SIDE CUTTER
Electronic side cutter Oval head, with fine bevel Induction-hardened precision cutting edges, 61 - 63 HRC Cutting values: Soft steel: 1.0 mm/AWG 18 Copper wire: 1.5 mm/AWG 15 ESD = electrostatic discharge protection
Technical specifications
Attributes
Logistic Weight
81
g
Nose shape
Pointed
Length
125
mm
Weight
81
g
Length of noses
14
mm
Cutting capacity
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.65
excl. VAT
/
Each
£
94.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7702120HESD HARD METAL ELECTRONICS DIAG. CUTTER ESD 120MM
BAHCO 21HDG-160 ERGO SIDE CUTTER HD
KNIPEX 7722115 DIAGONAL CUTTING NIPPERS 115MM
LINDSTROM RX 8131 DIAGONAL CUTTER
BAHCO 2101G-125 SIDE CUTTER
FACOM PLIER 426.MT
KNIPEX 7402140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7406160 DIAGONAL CUTTING NIPPERS 160MM
FACOM GRIPPING PLIERS
KNIPEX 7001160SB DIAGONAL CUTTING NIPPERS 160MM
GEDORE 180MM SIDE CUTTERS 8316-180 JC
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7201140 DIAGONAL CUTTER FOR PLASTICS 140MM
ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526
KNIPEX 7407200 DIAGONAL CUTTING NIPPERS 200MM