Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
FACOM 192A.20G DIAGONAL CUTTING PLIER 200MM
FACOM 192A.20G DIAGONAL CUTTING PLIER 200MM
Diagonal Cutter
References
facom:
192A.20G
rubix:
217A4416
ean:
3662424076640
Technical specifications
Nose shape
diagonal
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 192A.20G DIAGONAL CUTTING PLIER 200MM
Strengths
•High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
New head design to increase durability and cutting capacity
Technical specifications
Attributes
Nose shape
diagonal
Length
200
mm
Cutting capacity
2.5
mm
Type
diagonal cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.61
excl. VAT
/
Each
£
41.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7001125 DIAGONAL CUTTING NIPPERS 125MM
LINDSTROM 8146 DIAGONAL CUTTER & RELIEVED HEAD & ESD HANDLE 0.2-1MM
KNIPEX 7412160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7201140 DIAGONAL CUTTER FOR PLASTICS 140MM
FACOM PLIER 405.10RMT
DRAPER EXPERT 68891 SIDE CUTTER 160MM
KNIPEX 7401180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7201160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 1396200TBK PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
KNIPEX 7772115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
LINDSTROM RX 8141 DIAGONAL CUTTER
KNIPEX 7741115 DIAGONAL CUTTING NIPPERS 115MM
ROEBUCK FLUSH CUTTING PRECISION PLIER LENGTH 110MM 853386
KNIPEX 7405250 DIAGONAL CUTTING NIPPERS 250MM
KNIPEX 7932125 DIAGONAL CUTTING NIPPERS 125MM