KNIPEX 7407250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM


Force - cutting pliers VDE

References
knipex:74 07 250
rubix:388A3637
ean:4003773018421
brand logo
brand logo
Technical specifications
Length260 mm
Weight510 g
See all Specifications

Product details : KNIPEX 7407250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM


With forged hinges for very high and durable load. Perfectly suited for all types of wire, including piano wire. High cutting capacity with minimum effort due to an optimal coordination of cutting angle and transmission ratio. Cutting edges additionally induction hardened, hardness of the cutting edges about 64 HRC. Chrome-vanadium-high-quality steel, forged, hardened in oil. The 250 mm long cutter is suitable for Cu-conductors up to 16 mm ² and Al-Conductors up to 35 mm ².
the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x80x36 mm
Length260 mm
Weight510 g
Cutting capacity4.6 mm
Show UNSPSC/ECL@SS
£ 59.93 excl. VAT
/ Each
£ 71.92 incl. VAT
  • Usually arrives within 14 working days