LINDSTROM 8164 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.3-2MM


Side cutter set 8163

References
lindström:8164
rubix:132A5139
ean:7314150052141
brand logo
brand logo
Technical specifications
Length33 mm
Weight40 g
See all Specifications

Product details : LINDSTROM 8164 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.3-2MM


Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Ideal for assembly work in hard-to-reach places. The indicated cutting capacity also applies for copper!. The "CO" standard handles are made from conductive material.

Technical specifications


Attributes
Logistic Weight88 g
Length33 mm
Weight40 g
TypeAdapter
Show UNSPSC/ECL@SS
£ 78.87 excl. VAT
/ Each
£ 94.64 incl. VAT
  • Usually arrives within 14 working days