KNIPEX 7001160EAN DIAGONAL CUTTING NIPPERS 160MM
Diagonal Cutter
See technical informationSee documentsReferences
Knipex:70 01 160 EAN
Rubix:388A3558
EAN:4003773022947

Documents
Product details : KNIPEX 7001160EAN DIAGONAL CUTTING NIPPERS 160MM
The long cutting edges make them ideal for cutting cable. The extremely carefully and precisely machined cutting edges enable even very fine stranded wire to be cut accurately – up to the tips of the cutting edges, This is a great advantage where space is restricted, for example when shortening fine stranded wires in junction boxes, We forge the Knipex diagonal cutters from vanadium electric steel and make them strong by warming them and then quenching them in oil, To achieve a permanently accurate cut we additionally use high-frequency current to give the cutters a hardness of approx. 62 HRC, With their cutting capacities of up to 2. 0 mm on hard wire (e. g. wire rope fibre) and up to Ø 4. 0 mm on soft wire (e. g. copper wire), the Knipex 70 01 160 diagonal cutters offer a broad range of applications.
Strengths
•Narrow head style for use in confined areas
The indispensable diagonal cutter for all-round use
High-quality material and precise workmanship for long service life
Precision cutting edges for soft and hard wire
Clean cutting of thin copper wires, also at the cutting edge tips
Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
The indispensable diagonal cutter for all-round use
High-quality material and precise workmanship for long service life
Precision cutting edges for soft and hard wire
Clean cutting of thin copper wires, also at the cutting edge tips
Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
Applications
Cutting
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 171 g |
| Cutting capacity | 3 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 14 ) days





