References
Knipex:74 01 160
Rubix:388A3613
EAN:4003773033141





Product details : KNIPEX 7401160 DIAGONAL CUTTING NIPPERS 160MM
For very high and durable loading. High cutting capacity with minimum effort due to an optimal coordination of cutting angle and transmission ratio. Precision cutting edges additionally inductive hardened (hardness of the cutting edges approx. 64 HRC) for all wire types, also piano wire. Chrome-vanadium-high-quality steel, forged, hardened in oil.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x53x16 mm |
|---|---|
| Length | 160 mm |
| Weight | 178 g |
| Cutting capacity | 3.4 mm |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 14 ) days