KNIPEX 6102200 LEVER END-CUTTING NIPPERS 200MM


Bolt End Cutting Nipper

References
knipex:61 02 200
rubix:80085459
ean:4003773067047
brand logo
brand logo
Technical specifications
Length220 mm
Weight435 g
See all Specifications

Product details : KNIPEX 6102200 LEVER END-CUTTING NIPPERS 200MM


61 02 200 Bolt End Cutting Nipper
powerful, compact, comfortable. Better handling, greater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. with slim multi-component grips without collar for better handling and easier transport. with large contact surface on the handles for better allotment of pressure and more comfort at work.
  • Cutting capacities soft wire (diameter): Ø 1 – 6 mm
  • Cutting capacities medium hard wire (diameter): Ø 4.0 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.5 mm
  • Cutting capacities piano wire (diameter): Ø 3.0 mm
  • powerful, compact, comfortable With slim multi-component grips without collar for better handling and easier transport. With large contact surface on the handles for better allotment of pressure and more comfort at work. Better handling, geater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Length220 mm
    Weight435 g
    TypeBolt End Cutting Nipper
    Show UNSPSC/ECL@SS
    £ 50.24 excl. VAT
    / Each
    £ 60.29 incl. VAT
    • Usually arrives within 14 working days