Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 200MM 847015
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 200MM 847015
Universal plier
References
roebuck:
847015
rubix:
209A8305
ean:
3660338076510
Technical specifications
Weight
280
g
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 200MM 847015
Standard: ISO 5746
Fully tempered chromium vanadium steel.
Polished finish.
Hardness: 63HRC.
General purpose pliers for gripping and cutting wires, flexible and hard cables.
Cutting capacity up to 4 mm.
Technical specifications
Attributes
Weight
280
g
Length
200
mm
Length of noses
53
mm
Cutting capacity
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.87
excl. VAT
/
Each
£
43.04
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
KNIPEX 0301180SB COMBINATION PLIERS 180MM
ROEBUCK FENCING TOOL 265MM
KNIPEX 0302180 COMBINATION PLIERS 180MM
GEDORE 8245 200TL COMBINATION PLIERS
EXPERT E080504 COMBINATION PLIERS 180MM
KNIPEX 0301160EAN COMBINATION PLIERS 160MM
KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM
FACOM 187A.18CPE COMBINATION PLIERS 185MM
KNIPEX 0306180T COMBINATION PLIERS TT 180MM
KNIPEX 0205200 COMBINATION PLIERS 200MM
GEDORE 8210-200 JC COMBINATION PLIERS 200 MM
KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM
KNIPEX 0306160SB COMBINATION PLIERS 160MM
IRWIN VISE GRIP 8 VDE COMBINATION PLIERS
KNIPEX 0306200 COMBINATION PLIERS 200MM