References
Arrow Fastener:ARL100S
Rubix:2077542
Product details : ARROW RIVET TOOL RL100
The Arrow RL100 riveter is made of an all steel construction with comfortable vinyl grip. The spring-loaded handle allows for easy rivet loading and ejection, with the changeable nose piece taking a 1/8 diameter rivet in one hole, and 5/32 and 3/16 diameter in the other hole. To change hole size simply loosen screw on nose piece plate, swing pivot plate around then re-tighten screw.
Applications
All steel construction with extended nose for hard to get to places
Changeable nose piece
Spring loaded handle for easy loading, takes 3 and 5mm rivets
Changeable nose piece
Spring loaded handle for easy loading, takes 3 and 5mm rivets
Technical specifications
Attributes
| Length | 302 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
- Usually arrives within 14 working days