KNIPEX 002072V06 KNIPEX PLIERS SET IN BELT TOOL POUCH 160MM

Mini pliers set

See technical information

References

Knipex:00 20 72 V06
Rubix:388A3077
EAN:4003773081937
brand logo

Technical specifications

Typeknipex 002072v06 knipex pliers set in belt tool pouch 160mm

Product details : KNIPEX 002072V06 KNIPEX PLIERS SET IN BELT TOOL POUCH 160MM


For gripping, holding and cutting tasks, both large and small KNIPEX Mini Cobra®: the high tech water pump pliers – adjustment directly on the workpiece at the press of a button; with fine adjustment for optimum adaptation to different workpiece sizes up to Ø 27 mm Needle-nose combination pliers: ideal for working in hard-to-reach places thanks to the slender head shape with powerful, pointed jaws; with cutting edges for soft, medium hard and hard wire up to Ø 2 mm

Technical specifications


Attributes
Typeknipex 002072v06 knipex pliers set in belt tool pouch 160mm
£ 61.45 excl. VAT
/ Each
£ 73.74 incl. VAT
  • Delivery usually within ( 14 ) days