KNIPEX 6432120ESD OBLIQUE CUTTING NIPPERS 120MM


Electronics End Cutting Nipper

References
knipex:64 32 120 ESD
rubix:1569847
ean:4003773025078
brand logo
brand logo
Technical specifications
Cutting capacity1 mm
Length110 mm
See all Specifications

Product details : KNIPEX 6432120ESD OBLIQUE CUTTING NIPPERS 120MM


64 32 120 Electronics End Cutting Nipper
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Oblique End Cutter, short head, with small bevel, α = 15°.
  • Cutting capacities soft wire (diameter): Ø 1.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.5 mm
  • Head width (A): 11 mm
  • Jaw length (B): 10 mm
  • Jaw thickness (joint) (D): 7 mm
  • Cutting edge length mm (C): 17 mm
  • Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. With two-colour dual component grips, black/grey. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)125x59x18 mm
    Cutting capacity1 mm
    Length110 mm
    BranchWith multi-component grips
    Weight92 g
    Show UNSPSC/ECL@SS
    £ 53.37 excl. VAT
    / Each
    £ 64.04 incl. VAT
    • Usually arrives within 14 working days