FACOM 192A.16CPE MECH DIAGONAL CUTTING PLIER 160MM
High-performance diagonal cutters
See technical informationReferences
Facom:192A.16CPE
Rubix:80989067
EAN:3662424076541




Product details : FACOM 192A.16CPE MECH DIAGONAL CUTTING PLIER 160MM
New cutting edge profile for improved durability and cutting capacity.
Edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
192A.16CPE: 2.0mm 210 kg/mm²
192A.18CPE: 2.2mm 205 kg/mm²
192A.20CPE: 2.5mm 200 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and specific cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic bi-material sheaths in chemical-resistant material with:
Return spring
Attachment ring (attachment ring increases nominal length by 10 mm)
Printing: Chrome-plated, corrosion-resistant
Edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
192A.16CPE: 2.0mm 210 kg/mm²
192A.18CPE: 2.2mm 205 kg/mm²
192A.20CPE: 2.5mm 200 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and specific cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic bi-material sheaths in chemical-resistant material with:
Return spring
Attachment ring (attachment ring increases nominal length by 10 mm)
Printing: Chrome-plated, corrosion-resistant
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Nose shape | round |
| Length | 160 mm |
| Weight | 200 g |
| Length of noses | 180 mm |
| Cutting capacity | 2 mm |
| 24 mm | |
| 160 mm |
Show UNSPSC/ECL@SS
£ 30.46 excl. VAT
/ Each
£ 36.55 incl. VAT
- Delivery usually within ( 14 ) days
