BAHCO 21HDG-180 ERGO SIDE CUTTER HD

Ergo Side Cutter Hd 21Hdg

See technical informationSee documents
References
Bahco:21HDG-180
Rubix:2524052
EAN:7314150231379
brand logo
Technical specifications
Nose shapeside-cutting
Length180 mm
Weight210 g
See all Specifications
Documents

Product details : BAHCO 21HDG-180 ERGO SIDE CUTTER HD


Heavy duty side cutting pliers developed according to the scientific Ergo process

Technical specifications


Attributes
Logistic Weight220 g
Nose shapeside-cutting
Length180 mm
Weight210 g
Length of noses19.8 mm
Cutting capacity3.3 mm
Typeheavy duty side cutting plier
Show UNSPSC/ECL@SS
£ 38.57 excl. VAT
/ Each
£ 46.28 incl. VAT
  • Delivery usually within ( 14 ) days