KNIPEX 7962125 DIAGONAL CUTTING NIPPERS 125MM


Diagonal Cutter

References
knipex:79 62 125
rubix:270A7262
ean:4003773065142
brand logo
brand logo
Technical specifications
Length125 mm
Weight58 g
See all Specifications

Product details : KNIPEX 7962125 DIAGONAL CUTTING NIPPERS 125MM


Pointed head. With lead catcher - no uncontrolled loss of cut wire ends. The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x49x19 mm
Logistic Weight58 g
Length125 mm
Weight58 g
Cutting capacity0.8 mm
TypeDiagonal Cutter
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
  • Usually arrives within 14 working days