BAHCO 2101G-160IP SIDE CUTTER 2101G-160IP
ERGO™ Side Cutting Pliers with Self Opening Dual-Component Handle and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2101G-160IP
Rubix:4544697
EAN:7314150106295

Documents
Product details : BAHCO 2101G-160IP SIDE CUTTER 2101G-160IP
Side cutting pliers developed in according to the scientific Ergo process ISO 5749. Finished black with anti-corrosion treated. High performance alloy steel, Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives a superior grip.
Strengths
Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials|Screw joint provides excellent running and accurate alignment of cutting edges|Round-shaped jaws give improved accessibility in confined spaces|Equipped with a patented return spring featuring an on/off function|Induction hardened cutting edges|Maximum comfort with minimum effort due to ergonomic design|Comfortable two-component handles provide excellent grip|Greater leverage and cutting capacity thanks to joint position|Self-opening handles when spring activated
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | side-cutting |
| Length | 160 mm |
| Weight | 170 g |
| Length of noses | 18.1 mm |
| Cutting capacity | 3.8 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ Each
£ 40.26 incl. VAT
- In stock: Next day delivery
