LINDSTROM 8140 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.2-1.25MM
Side cutter 8130
See technical informationSee documentsReferences
Lindström:8140
Rubix:078139
EAN:7314150050949

Documents
Product details : LINDSTROM 8140 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.2-1.25MM
Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 110 mm |
| Weight | 46 g |
| Length of noses | 10 mm |
| Type | diagonal cutting micro bevel nipper 110mm |
Show UNSPSC/ECL@SS
£ 47.59 excl. VAT
/ Each
£ 57.11 incl. VAT
- Delivery usually within ( 14 ) days
