Micro-Tech ® mini-jaw cutting pliers : fineness
Nose shape | diagonal |
---|---|
Length | 110 mm |
Weight | 60 g |
Logistic Weight | 68 g |
---|---|
Packaged dimensions (D x W x H) | 155x65x20 mm |
Package weight | 68 g |
Nose shape | diagonal |
Length | 110 mm |
Weight | 60 g |
Length of noses | 9 mm |
Cutting capacity | 0,1/1 mm |
Type | cutting pliers |
Usually arrives within 14 working days