KNIPEX 7803125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM


Electronic Super Knips® ESD

References
knipex:78 03 125 ESD
rubix:1569801
ean:4003773025146
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length125 mm
Weight55 g
See all Specifications

Product details : KNIPEX 7803125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM


78 03 125 ESD Electronic Super Knips® ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. cutting edge hardness approx. 54 HRC. INOX tool steel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • ESD: yes  
  • Cutting edge hardness approx. 54 HRC. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. With two-colour dual component grips, black/grey. Surgical steel, stainless, vacuum-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)130x61x13 mm
    Nose shapeSide-Cutting
    Length125 mm
    Weight55 g
    Length of noses9 mm
    Show UNSPSC/ECL@SS
    £ 20.45 excl. VAT
    / Each
    £ 24.54 incl. VAT
    • Usually arrives within 14 working days