References
Bahco:BE-8030
Rubix:2518279
EAN:7314150010653

Product details : BAHCO BE-8030 SCREWDRIVER ERGO 0.6X3.5X75
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,6mm |
| Blade length | 75 mm |
| Length | 178 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 14 ) days
