ROEBUCK TX SCREWDRIVER SIZE T15 X 80MM 827099

TX screwdriver

See technical informationSee documents
References
Roebuck:827099
Rubix:209A7997
EAN:3660338046704
TORX Screwdriver Imprint size T 15
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet 15
Blade length80 mm
See all Specifications
Documents

Product details : ROEBUCK TX SCREWDRIVER SIZE T15 X 80MM 827099


Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
 

Strengths

Ideal for high torques
brand logo

Technical specifications


Attributes
Imprinttorx profile
Imprint sizet 15
Blade length80 mm
Length80 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
  • In stock: Next day delivery