References
Facom:AFR.4X125
Rubix:1237310
EAN:3148510056005

Product details : FACOM SCREW DRIVER AFR.4X125
AFR – AFP - placer screwdriver
-For slotted and Phillips® screws.
- screw-placing and screwing with the same tool.
- The guide can be moved with the thumb, the spring holds the screw on the blade.
-For slotted and Phillips® screws.
- screw-placing and screwing with the same tool.
- The guide can be moved with the thumb, the spring holds the screw on the blade.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x25x25 mm |
| Package weight | 66 g |
| Imprint | flat |
| Imprint size | 4 mm |
| Blade length | 125 mm |
| Length | 225 mm |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 14 ) days
