BAHCO BE-7855 NUT DRIVER ERGO


Ergo Slotted Screwdrivers

References
bahco:BE-7855
rubix:2518276
ean:7314151838911
brand logo
brand logo
Technical specifications
Imprint size5,5 mm
Blade length125 mm
Length247 mm
See all Specifications

Product details : BAHCO BE-7855 NUT DRIVER ERGO


Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.

Technical specifications


Attributes
Logistic Weight60 g
Imprint size5,5 mm
Blade length125 mm
Length247 mm
FinishingChromed
Weight62 g
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
  • Usually arrives within 14 working days