Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 480172 851/1 BIT PH2/25 TIN COATED
WERA 480172 851/1 BIT PH2/25 TIN COATED
851/1 TiN Bit
References
wera:
05480172001
rubix:
2573605
ean:
4013288040992
Technical specifications
Imprint
Phillips
Imprint size
PH2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 480172 851/1 BIT PH2/25 TIN COATED
Applications
Industrial
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH2
Length
25
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ISS MTD06T50L T50 MALE TORX DRIVER 3/8 INCH SQUARE DRIVE
"WERA 066920 867/2Z BIT TX50/35 5/16"" DRIVE EXTRA TOUGH"
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
WERA 134664 867/4Z IP BIT TORX PLUS 1IP/50 EXTRA TOUGH
WERA 059800 851/4Z BIT PH3/110 EXTRA TOUGH
WERA 135205 867/4Z BIT TX5/50 EXTRA TOUGH
880-12 IMP DRIVER END
WERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSION
WERA 380033 840/4Z BIT HEX 3.0/152 EXTRA TOUGH
WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
GEDORE RED R62550410 4MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
"WERA 135092 840/4Z BIT HEX 3/32""/50 EXTRA TOUGH"
BAHCO BAHCO-70S/T45 5/16 IMPACT DRIVER BIT FOR TORX T45 HD SCREWS 35MM
WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH
"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"