References
Knipex:90 49 340 M
Rubix:388A3851
EAN:4003773028499

Product details : KNIPEX 9049340M SPARE DIE FOR 9042340
To join metal section sheets used in dry walling with a lock seam. For U- and C-shaped sections with max 1.2 mm metal (2 x 0.6 mm). Minimum handforce required due to optimum lever transmission. pliers body: special tool steel, rolled, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x120x25 mm |
|---|---|
| Logistic Weight | 91 g |
| Length | 180 mm |
| Weight | 91 g |
| Type | spare die |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 14 ) days