FACOM 120MM DIAGONAL CUTTER 405.12

Cutting pliers

See technical information

References

Facom:405.12
Rubix:1233677
EAN:3148511751800
brand logo

Technical specifications

Nose shapediagonal
Length120 mm
Weight95 g
See all Specifications

Product details : FACOM 120MM DIAGONAL CUTTER 405.12


B [mm]: 16.0C [mm]: 16.0E [mm]: 16.0L [mm]: 120L1 [mm]: 8[g]: 95

Strengths

• 405: Axial cut • 416 - 435: Almost flat cut surface, narrow basin • 425: Flat cut surface, long jaws of 13 mm • Design: matt ribbed, red coated, opening spring.

Technical specifications


Attributes
Logistic Weight110 g
Packaged dimensions (D x W x H)155x70x20 mm
Package weight107 g
Nose shapediagonal
Length120 mm
Weight95 g
Length of noses16 mm
Cutting capacity2 mm
£ 64.30 excl. VAT
/ Each
£ 77.16 incl. VAT
  • Delivery usually within ( 14 ) days