ESD Standard Glove
Size | 8 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Size | 8 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Main material | polyurethane |
ESD | yes |
Usage environment | dry |
Packaging | 12 bundle |
Length | 270 mm |
Material | polyester, carbon thread (inner, lining);polyurethane (outer, dipping);textile (cuff) |
Usually arrives within 14 working days