FACOM SP LINED BIT EV.21 EV.210L

Ev.L – Series 2 standard long bits for XZN multi-tooth screws

See technical information
References
Facom:EV.210L
Rubix:1238709
EAN:3148510258270
brand logo
Technical specifications
Length70 mm
Imprint sizem10
Imprintxzn
See all Specifications

Product details : FACOM SP LINED BIT EV.21 EV.210L


Ev.L – Series 2 standard long bits for XZN multi-tooth screws
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight38 g
Packaged dimensions (D x W x H)75x10x10 mm
Package weight38 g
Length70 mm
Imprint sizem10
Imprintxzn
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
  • Delivery usually within ( 14 ) days