ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 800G 846219


Explosion proof hammer fv handle

References
roebuck:846219
rubix:209A8227
ean:3660338084393
NON SPARKING FIBERGLASS HANDLE HAMMER Weight g 800
brand logo
Technical specifications
Length350 mm
Weight800 g
Materialbronze aluminium
See all Specifications

Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 800G 846219


Aluminium bronze..
Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle..
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'. It passes through a microwave oven at high frequency for its hardening..
Anti-Static. Self-extinguishing and high heat resistant material (140°). Head sealed at the handle with a 2-component resin..
Withstands a traction pull of more than 1800 kg.
Non-Conductive, minimum up to 36000V.
Insensitive to temperature variations - not conducting cold..
Insensitive to moisture..
Without vibration transmission to the user's arm..
Ergonomic handle..
German made.

Technical specifications


Attributes
Length350 mm
Weight800 g
Materialbronze aluminium
Head length130 mm
Show UNSPSC/ECL@SS
£ 145.32 excl. VAT
/ Each
£ 174.38 incl. VAT
  • Usually arrives within 14 working days