ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
Mechanic’s spark resistant din hammer
See technical informationSee documentsReferences
Roebuck:879642
Rubix:209A8234
EAN:3660338331824

Documents
Product details : ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
DIN Hammer, Hickory handle.
Bronze aluminium German manufacture
Bronze aluminium German manufacture
Technical specifications
Attributes
| Length | 320 mm |
|---|---|
| Weight | 500 g |
| Material | aluminium bronze |
| Head length | 115 mm |
Show UNSPSC/ECL@SS
£ 110.23 excl. VAT
/ Each
£ 132.28 incl. VAT
- In stock: Next day delivery
