BAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450G
Sledge Hammer
See technical informationSee documentsReferences
Bahco:NS502-450-FB
Rubix:259A3453
EAN:7314150296033


Technical specifications
| Length | 310 mm |
|---|---|
| Weight | 610 g |
| Material | aluminium bronze (head);fiberglass (handle) |
Documents
Product details : BAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450G
Octagonal hammer with fiberglass two-component handle. Material: Aluminium bronze. Non-sparking. Product standard UNE 16590.
Strengths
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' tools may create spark
Without sharp edges, avoiding any risk of sparks
Without sharp edges, avoiding any risk of sparks
Technical specifications
Attributes
| Logistic Weight | 624 g |
|---|---|
| Length | 310 mm |
| Weight | 610 g |
| Material | aluminium bronze (head);fiberglass (handle) |
| Head length | 90 mm |
Show UNSPSC/ECL@SS
£ 65.20 excl. VAT
/ Each
£ 78.24 incl. VAT
- Delivery usually within ( 14 ) days