Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
Sledge Hammer
References
bahco:
NS502-2000-FB
rubix:
133A0006
ean:
7314150285006
Product details
Technical specifications
Product details : BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
Strengths
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' tools may create spark
Without sharp edges, avoiding any risk of sparks
Technical specifications
Attributes
Logistic Weight
2281
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.26
excl. VAT
/
Each
£
257.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211
BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB
BAHCO NS502-1000-FB NS SLEDGE HAMMER AL-BR 1000FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
BAHCO NS506-700 NS BALL PEIN HAMMER AL-BR700 W
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 4KG LENGT 800MM 846208
FACOM HAMMER BALL 910G SR 202H.1P1/2SR
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 5KG LENGT 900MM 846209
BAHCO NS506-450 NON SPARK HAMMER
BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB
ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646