Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
BAHCO NS506-700 NS BALL PEIN HAMMER AL-BR700 W
BAHCO NS506-700 NS BALL PEIN HAMMER AL-BR700 W
Explosion-proof hammer Bahco
References
bahco:
NS506-700
rubix:
115A3499
ean:
7314150296071
Product details
Technical specifications
Product details : BAHCO NS506-700 NS BALL PEIN HAMMER AL-BR700 W
Technical specifications
Attributes
Logistic Weight
970
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.70
excl. VAT
/
Each
£
104.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 500G 846218
BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB
BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646
BAHCO NS502-2500-FB NS SLEDGE HAMMER AL-BR 2500FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213
FACOM HAMMER BALL 910G SR 202H.1P1/2SR
BAHCO NS502-1000-FB NS SLEDGE HAMMER AL-BR 1000FB
FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR
BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB